Shop All Plastic Rods
Zoro Select
Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia.
Mfr # 2XNN4
Zoro # G2780775
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Nylon 6
- Type Molybdenum Disulphide Filled
- Diameter 2-1/2"
- Color Black
- Tensile Strength (PSI) 12000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2XNN4
- Zoro # G2780775
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Length | 1 ft. |
Diameter Tolerance | +0.015/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Plastic Length | 1 ft |
Nominal Size | 2 1/2 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 2 1/2 in |
Description
Rod Stock, Nylon 6, Grade MDS-Filled, Plastic Length 1 ft, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 11,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 48" Length - Black (20-138-0375)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.005 In, PK10 (44635)
- BIG HORN Contractor-Grade Air Pump For Lifting Cabinets, Windows, Doors (13202)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-CAC-39)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVE9)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 2" Dia. (1UVA2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 9/16" Dia. (2XMK7)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-3/4" Dia. (BULK-PT-PC-34)
- PROFESSIONAL PLASTICS Gray PVC 12 L, 3 W (RPVCGY3.000)
- Zoro Select Plastic Rods