Shop All Plastic Sheets
Zoro Select
Black Cast Acrylic Plastic Sheet 24" L x 12" W x 1/4" Thick
Mfr # PS-CACC-90
Zoro # G4373278
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-CACC-90
- Zoro # G4373278
- UPC # 193005013219
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 24 in L |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (ZUSA-RC-1008)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Aluminum Angle 6063-T52 (1026)
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.125", Pk5 (MSD125-5)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x4", 70A (BULK-RS-SBR75-142)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ZORO SELECT Black HDPE Plastic Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-PE-925)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-ACR-16)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.005" Thick (BULK-PF-PI-3)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 12" W x 3/32" Thick (BULK-PS-AC-57)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.236" Thick (BULK-PS-PC-607)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCT-21)
- Zoro Select Plastic Sheets