Shop All Plastic Sheets
Zoro Select
Black Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick
Mfr # PS-CACC-89
Zoro # G4373436
original price:
$19.45
15% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/4"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-89
- Zoro # G4373436
- UPC # 193005013189
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3/4 In Dia x 6 Ft L (61R.75-72)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- K&S PRECISION METALS Brass Rod Rnd 1/8X36 (1162)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.075", Pk10 (MSE075)
- ZORO SELECT Off-White LDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZAB7)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.060" Thick (BULK-PS-PC-576)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- Zoro Select Plastic Sheets