Shop All Plastic Rods
Zoro Select
Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia.
Mfr # BULK-CR-CF-5
Zoro # G7285557
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Fiber
- Type General Purpose
- Length 2 ft.
- Color Black
- Tensile Strength (PSI) 120000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CR-CF-5
- Zoro # G7285557
- UPC # 193005350475
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 5/16" |
Length | 2 ft. |
Length Tolerance | +/-0.500 in |
Diameter Tolerance | +0.014/-0.006 in |
Plastic Length Tolerance | +/-0.500 in |
Plastic Diameter Tolerance | +0.014/-0.006 in |
Plastic Diameter | 5/16 in |
Nominal Size | 5/16 in dia x 2 ft L |
Plastic Length | 2 ft |
Overall Length | 24 in |
Description
Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 5/16 in, Overall Length 24 in, Tensile Strength 120,000 psi, Diameter Tolerance +0.014/-0.006 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X101HT-100)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F3-16)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 12 in L, 1/2 in Thick, Gray (ZUSA-XPE-21)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/4" Dia. (2XPU1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1/2" Dia. (RNYLMD.500EXT)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3-1/4" Dia. (1UXB3)
- Zoro Select Plastic Rods