Shop All Plastic Rods
Zoro Select
Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia.
Mfr # BULK-CR-CF-4
Zoro # G7285593
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Fiber
- Type General Purpose
- Length 2 ft.
- Color Black
- Tensile Strength (PSI) 120000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CR-CF-4
- Zoro # G7285593
- UPC # 193005350468
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 2 ft. |
Diameter Tolerance | +0.267/-0.258 in |
Length Tolerance | +/-0.500 in |
Plastic Diameter | 1/4 in |
Plastic Length | 2 ft |
Nominal Size | 1/4 in dia x 2 ft L |
Plastic Diameter Tolerance | +0.267/-0.258 in |
Plastic Length Tolerance | +/-0.500 in |
Overall Length | 24 in |
Description
Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 1/4 in, Overall Length 24 in, Tensile Strength 120,000 psi, Diameter Tolerance +0.267/-0.258 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872680)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-87)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia. (BULK-CR-CF-1)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia. (6RFV9)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 7/8" Dia. (69643104)
- Zoro Select Plastic Rods