Shop All Plastic Rods
Zoro Select
Black Carbon Fiber Rod Stock 1 ft. L, 3/8" Dia.
Mfr # BULK-CR-CF-6
Zoro # G7285523
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Fiber
- Type General Purpose
- Length 1 ft.
- Color Black
- Tensile Strength (PSI) 120000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CR-CF-6
- Zoro # G7285523
- UPC # 193005350482
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 1 ft. |
Diameter Tolerance | +0.012/-0.004 in |
Length Tolerance | +/-0.500 in |
Plastic Length | 1 ft |
Nominal Size | 3/8 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.012/-0.004 in |
Plastic Length Tolerance | +/-0.500 in |
Plastic Diameter | 3/8 in |
Overall Length | 12 in |
Description
Carbon Fiber Rod, Material Carbon Fiber, Clarity Opaque, Color Black, Overall Diameter 3/8 in, Overall Length 12 in, Tensile Strength 120,000 psi, Diameter Tolerance +0.012/-0.004 in, Length Tolerance +/-0.500 in, Maximum Temperature 180 Degrees F, Grade Standard, Impact Strength Not Applicable, Corrosion and Chemical Resistance Fair, Machinability Fair, Fiber Direction Unidirectional, Water Absorption Not Applicable, Density 0.054 lb/cu in, Friction Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Slotted Shim Kit 5 x 5", Stainless Steel, 130 PCS (36D712)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 1" W (18F.75X1-24)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1" Dia. (BULK-PR-PTFE-102)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2-1/2" Dia. (BULK-PR-ACB-111)
- Zoro Select Plastic Rods