Shop All Plastic Sheets
Zoro Select
Black Carbon Fiber Plastic Sheet Stock 24" L x 2" W x 1/16" Thick
Mfr # BULK-CS-CF-36
Zoro # G400002519
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Fiber
- Plastic Thickness 1/16"
- Plastic Width 2"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-CS-CF-36
- Zoro # G400002519
- UPC # 193005107642
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 24 in L |
Overall Width | 2 in |
Overall Length | 24 in |
Description
Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.0625 in, Overall Length 24 in, Overall Width 2 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.002/-0.008 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 3 ft. L. (T63S1X.125-36)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.375" Thick (PS-UHMW-RCY-9)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/4" Thick (BULK-PS-PC-65)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAL7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- ZORO SELECT White PTFE Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-PTFE-222)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-PC-SR-3)
- Zoro Select Plastic Sheets