Shop All Plastic Sheets
Zoro Select
Black Acrylic/PVC Sheet Stock 96" L x 48" W x 0.188" Thick
Mfr # 546031
Zoro # G2275029
product price: $564.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$564.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic/PVC
- Plastic Thickness 0.188"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 546031
- Zoro # G2275029
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width | 48" |
Length | 96" |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, Acrylic/PVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 6,100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 2.0 in H, Black Painted Steel Finish (20188S200-B2)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length (20-103)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick (500860-3)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (500859-1)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick (500861-1)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 3" W x 2" Thick (BULK-PS-UHMW-250)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-CAC-457)
- Zoro Select Plastic Sheets