Shop All Plastic Sheets
Zoro Select
Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick
Mfr # 500860-3
Zoro # G2275071
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic/PVC
- Plastic Thickness 0.125"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500860-3
- Zoro # G2275071
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width | 24" |
Length | 48" |
Nominal Size | 24 in W x 48 in L |
Description
Sheet Stock, Acrylic/PVC, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/8 in Thick, Red (1001330R)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 36" W x 36" L (20-111)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (500859-1)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick (500861-1)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.500" Thick (1YYG5)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLP3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 3/8" Thick (BULK-PS-PC-54)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-AC-94)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- Zoro Select Plastic Sheets