Shop All Plastic Sheets
Zoro Select
Black Acrylic/PVC Sheet Stock 24" L x 12" W x 0.063" Thick
Mfr # 500859-2
Zoro # G2275467
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic/PVC
- Plastic Thickness 0.063"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500859-2
- Zoro # G2275467
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 in L |
Description
Sheet Stock, Acrylic/PVC, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 6,100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Disc, 3 in L, 9 in Dia. (DCFA2R9-3)
- ZORO SELECT Carbon Steel Angle, 12 in L, 1 in W (ha.25x1-12)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.750 X 48.000 X 96.000 [Each] (SPROEG.750X48.000X96.000)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 1.250" Thick (2VET5)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/4" Thick (BULK-PS-UHMW-227)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-ACB-163)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.750" Thick (1ZAZ2)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- PROFESSIONAL PLASTICS White Flame-Retardant ABS Sheet Hair-Cell 1 Side, 0.125 X 48.000 X 96 (SABSFRWH.125X48.000X96.000)
- Zoro Select Plastic Sheets