Shop All Plastic Sheets
Zoro Select
Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # 500861-1
Zoro # G2275169
original price:
$18.39
24% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic/PVC
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 500861-1
- Zoro # G2275169
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Acrylic/PVC, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Sheet, 24 in L, 12 in W (12779_12_24)
- ZORO SELECT Slotted Shim 3 x 3" x 0.004", Pk20 (36D734)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- RUBBER-CAL Silicone Sheet - 60A Durometer - No Backing - 0.125" Thick x 24" Width x 24" Length - Blue (36-006U-125)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.063" Thick (500859-1)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 48" L x 24" W x 0.125" Thick (500860-3)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM71)
- ZORO SELECT Off-White LDPE Sheet Stock 24" L x 24" W x 0.125" Thick (1YZY2)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PVC-359)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-10)
- Zoro Select Plastic Sheets