Shop All Plastic Sheets
Zoro Select
Black Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick
Mfr # PS-CACC-490
Zoro # G1998993
product price: $110.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$110.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.118"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-490
- Zoro # G1998993
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx24 InL (03SH.062X12-24)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O1316126)
- ZORO SELECT Black Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick (PS-CACC-487)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (PS-CACC-497)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1" Thick (PS-UHMW-ESD-6)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-CS-GCE-302)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-UHMW-6)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.250 X 48.000 X 96.000 [Each] (SARB.250X48.000X96.000BK)
- Zoro Select Plastic Sheets