Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 6 ft. L, 3/4" Dia.
Mfr # BULK-PR-ACB-10
Zoro # G2427663
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Standards UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-10
- Zoro # G2427663
- UPC # 193005348557
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Nominal Size | 3/4 in dia x 6 ft L |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 6 ft |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx12ft Length (20-100)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872670)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1-3/4" Dia. (BULK-PR-ACB-108)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1-3/4" Dia. (BULK-PR-ACB-15)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1/2" Dia. (1YVF2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/8" Dia. (2XMG3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- PROFESSIONAL PLASTICS Clear 72 L, 2 W (RPVCCL1.000-10)
- Zoro Select Plastic Rods