Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 6 ft. L, 2" Dia.
Mfr # BULK-PR-ACB-16
Zoro # G2427889
original price:
$121.32
16% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Impact Strength (Lbs.) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-16
- Zoro # G2427889
- UPC # 193005348601
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Plastic Length | 6 ft |
Nominal Size | 2 in dia x 6 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 2 in |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" To JT3 Drill Chuck Arbor (3700-0178)
- TRIM-LOK Rubber Edging, 15/64" H, 100 ft L, 5/16" W (X1002-100)
- FIBERGRATE Angle, ISOFR, Gray, 1/4 In Th, 2 In Leg, 5 Ft (870420)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 10 ft L, 1/4 in Thick, Black (ZUSANSR-64)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 1/4" Dia. (1NRL9)
- Zoro Select Plastic Rods