Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 6 ft. L, 1/4" Dia.
Mfr # BULK-PR-ACB-3
Zoro # G7284769
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type General Purpose
- Length 6 ft.
- Color Black
- Tensile Strength (PSI) 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-3
- Zoro # G7284769
- UPC # 193005348526
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 6 ft. |
Diameter Tolerance | +/-0.015 in |
Length Tolerance | +/-1.000 in |
Plastic Diameter | 1/4 in |
Plastic Diameter Tolerance | +0.004/-0.008 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 6 ft |
Nominal Size | 1/4 in dia x 6 ft L |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 240 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/8" W (18S1.375-12)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 36 x 36 (20183)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (66139104)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1/4" W (BULK-PS-ACB-980)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- ZORO SELECT White PET-P Rod Stock 6 ft. L, 5/8" Dia. (1UVK8)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRCE-.438-1)
- Zoro Select Plastic Rods