Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 6 ft. L, 1/2" Dia.
Mfr # BULK-PR-ACB-7
Zoro # G2427749
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Standards UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-7
- Zoro # G2427749
- UPC # 193005348540
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Plastic Diameter | 1/2 in |
Plastic Length | 6 ft |
Nominal Size | 1/2 in dia x 6 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- PROFESSIONAL PLASTICS Black Formex GK-17 Flame-Retardant PP Sheet, 0.017 X 24.000 X 48.000 (SPROFRBK.017X24.000X48.000GK17)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (BULK-RS-BTL60-17)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 36" Width x 24" Length - Black (20-109)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2-1/2" Dia. (BULK-PR-ACB-111)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1" Dia. (BULK-PR-ACB-105)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/4" Dia. (69646104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.625 W (RPVDFNA.625)
- Zoro Select Plastic Rods