Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 6 ft. L, 1" Dia.
Mfr # BULK-PR-ACB-12
Zoro # G2427776
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Max. Temp. (F) -50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-12
- Zoro # G2427776
- UPC # 193005348564
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Plastic Diameter | 1 in |
Plastic Length | 6 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1 in dia x 6 ft L |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (1ZAJ4)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-71)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 1.000" Thick (1ZAN3)
- ZORO SELECT Silicone Strip, 70A, 36"x36"x0.5 (BULK-RS-S70-71)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-346)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/16" Dia. (2XMP4)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 5" Dia. (1UXB9)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPU2)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1" Dia. (BULK-PR-PTFE-102)
- Zoro Select Plastic Rods