Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 3 ft. L, 3/4" Dia.
Mfr # BULK-PR-ACB-41
Zoro # G2428013
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Min. Temp. (F) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-41
- Zoro # G2428013
- UPC # 193005348670
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Plastic Length | 3 ft |
Nominal Size | 3/4 in dia x 3 ft L |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-13)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.008 in Wire Dia, Black (3027671)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 3/4" Dia. (6NEY8)
- ZORO SELECT Rod, Cast Iron, CL 40, 1 1/4 In Dia x 1 Ft (2KUL9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3" Dia. (2XMN5)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- Zoro Select Plastic Rods