Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 3 ft. L, 1" Dia.
Mfr # BULK-PR-ACB-43
Zoro # G2427925
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Standards UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-43
- Zoro # G2427925
- UPC # 193005348687
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1 in |
Length | 3 ft |
Plastic Diameter | 1 in |
Nominal Size | 1 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/4" W (45S1.75-12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0020 In, Width: 6" (22150)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia. (BULK-PT-PC-32)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/4" Dia. (66072104)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- PROFESSIONAL PLASTICS Natural Kynar 12 L, 0.75 W (RPVDFNA.750-1000)
- Zoro Select Plastic Rods