Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 1 ft. L, 2" Dia.
Mfr # BULK-PR-ACB-109
Zoro # G2427986
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Min. Temp. (F) 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-109
- Zoro # G2427986
- UPC # 193005348847
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Plastic Diameter | 2 in |
Nominal Size | 2 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 1 ft |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-PET-33)
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PVC-37)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.030" Thick (G15-30F-12X12)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 1/2" Dia. (BULK-PR-ACB-7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. (2XPC8)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- Zoro Select Plastic Rods