Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 1 ft. L, 1-1/4" Dia.
Mfr # BULK-PR-ACB-106
Zoro # G2428108
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Max. Temp. (F) -50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-106
- Zoro # G2428108
- UPC # 193005348816
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/4 in |
Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 1 1/4 in |
Plastic Length | 1 ft |
Nominal Size | 1 1/4 in dia x 1 ft L |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/250T)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4470_72_0)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx2 Ft L (6SH16X12-24)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 6" Dia. (1YVN6)
- ZORO SELECT White HDPE Plastic Bar 12" L, 3" W (BULK-PS-PE-215)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/4" Dia. (BULK-PT-PC-41)
- Zoro Select Plastic Rods