Shop All Plastic Rods
Zoro Select
Black Acetal Rod Stock 1 ft. L, 1-1/2" Dia.
Mfr # BULK-PR-ACB-107
Zoro # G2428004
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type Standard
- Color Black
- Tensile Strength (PSI) 9100 psi
- Max. Temp. (F) -50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-107
- Zoro # G2428004
- UPC # 193005348823
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 1 ft |
Plastic Diameter | 1 1/2 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 1 ft |
Nominal Size | 1 1/2 in dia x 1 ft L |
Description
Plastic Rod, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O13816)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-24)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- ZORO SELECT Water Hard Drill Rod, W1, 5/64, 0.0781 In (W1D5646)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/8" Dia. (1NMW1)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 3/8" Dia. (1UPA8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-3/4" Dia. (2XML8)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/2" Dia. (BULK-PT-PC-45)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/2" Dia. (2XMG5)
- Zoro Select Plastic Rods