Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick
Mfr # BULK-PS-ACB-151
Zoro # G7280167
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 3/4"
- Plastic Width 1-1/2"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-151
- Zoro # G7280167
- UPC # 193005325589
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 48" |
Width | 1.5 in |
Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.25 (BULK-RS-S70-29)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- ZORO SELECT Felt Sheets (BULK-FS-F7-55)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-129)
- ZORO SELECT HDPE Plastic Sheet 72" L x 48" W x 3/4" Thick (BULK-PS-PE-493)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-AC-127)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.177" Thick (PS-PC-SR-185)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-PC-SR-22)
- PROFESSIONAL PLASTICS Clear PETG Sheet, 0.375 X 48.000 X 96.000 [Each] (SPETGCL.375X48.000X96.000)
- Zoro Select Plastic Sheets