Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 24" L x 3" W x 2" Thick
Mfr # BULK-PS-ACB-244
Zoro # G7280569
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 2"
- Plastic Width 3"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-244
- Zoro # G7280569
- UPC # 193005326005
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 24" |
Length | 2 ft |
Width | 3 in |
Nominal Size | 3 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 3/8" Thick (BULK-PS-PC-384)
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1104_72_0)
- ZORO SELECT Amber PEI Sheet Stock 24" L x 12" W x 0.093" Thick (1NRE9)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- ZORO SELECT Green HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM88)
- ZORO SELECT Blue HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/4" Thick (BULK-PS-CAC-325)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-PP-583)
- Zoro Select Plastic Sheets