Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 24" L x 3" W x 1-1/2" Thick
Mfr # BULK-PS-ACB-242
Zoro # G7280526
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1-1/2"
- Plastic Width 3"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-242
- Zoro # G7280526
- UPC # 193005325992
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 24" |
Length | 2 ft |
Width | 3 in |
Nominal Size | 3 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 9/16 in Dia. (7584_72_0)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 3/4 in Dia. (BULK-PR-PVC-166)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 48" W x 1/8" Thick (BULK-PS-PVC-391)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick (BULK-PF-PC-73)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-AC-264)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- Zoro Select Plastic Sheets