Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 24" L x 2" W x 1/8" Thick
Mfr # BULK-PS-ACB-168
Zoro # G7280219
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/8"
- Plastic Width 2"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-168
- Zoro # G7280219
- UPC # 193005325695
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Length | 2 ft |
Width | 2 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 2 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Vinyl-Gold, 16"X 50 (20-1600-1650-632)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.094" Thick (BULK-PS-PP-562)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-105)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (429_24_0)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick (BULK-PS-ACB-91)
- ZORO SELECT Blue UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-GF-15)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.125" Thick (1YYL9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 3/16" Thick (BULK-PS-PC-40)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (3GYA6)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick (BULK-PS-UHMW-166)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- Zoro Select Plastic Sheets