Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 24" L x 1" W x 1" Thick
Mfr # BULK-PS-ACB-108
Zoro # G7280018
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 24"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-108
- Zoro # G7280018
- UPC # 193005325336
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length | 2 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, 6063AL, 1/2 In Leg, 1 1/2 Inx8ft (6ALZ0)
- ZORO SELECT Buna-N Ball, 1", Black, Standard Grade, 70A (BULK-RB-H70-8)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-25)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-176)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-ACR-8)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- Zoro Select Plastic Sheets