Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick
Mfr # BULK-PS-ACB-264
Zoro # G7280648
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1-1/2"
- Plastic Width 4"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-264
- Zoro # G7280648
- UPC # 193005326159
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 12" |
Length | 1 ft |
Width | 4 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 4 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-878)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1 in Thick (BULK-PS-UHMW-28)
- ZORO SELECT Carbon Steel Rod, 36 in L, 7/8 in Dia. (44r.875-36)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1-1/2" Thick (BULK-PS-ACB-165)
- ZORO SELECT PVC Type 1 Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PVC-351)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-UHMW-506)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-PC-ESD-21)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- Zoro Select Plastic Sheets