Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 3" W x 1/4" Thick
Mfr # BULK-PS-ACB-224
Zoro # G7280693
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/4"
- Plastic Width 3"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-224
- Zoro # G7280693
- UPC # 193005325862
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 12" |
Width | 3 in |
Length | 1 ft |
Nominal Size | 3 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874060)
- ZORO SELECT Foil Roll, Hard, Al, 0.002 Th x6 In W, 50 Ft (4UGJ1)
- ZORO SELECT SS Plate 316, 6in Overall L (316 SS0.06x6x61)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 1 Ft (2HKA6)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 4" W x 1/4" Thick (BULK-PS-ACB-268)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/32" Thick (BULK-PS-PC-98)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-NYL-996)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 2" Thick (BULK-PS-UHMW-230)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-UHMW-12)
- PROFESSIONAL PLASTICS Clear Bullet Resist Polycarbonate Sheet, 1.250 Thick, 48 X 48 (SPCBRCL1.250-48X48)
- Zoro Select Plastic Sheets