Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick
Mfr # BULK-PS-ACB-229
Zoro # G7280797
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1"
- Plastic Width 3"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-229
- Zoro # G7280797
- UPC # 193005325909
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 12" |
Length | 1 ft |
Width | 3 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 3 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 316, 12 in Overall L (12961_12_0)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- FIBERGRATE Rod, ISO, Natural, 1/4 In Dia x 5 Ft L (870600)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-ACB-163)
- ZORO SELECT Clear Polycarbonate Sheet Stock 0.125" Thick (3GYC2)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-ABSB-11)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.250" Thick (BULK-PS-PP-577)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- Zoro Select Plastic Sheets