Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 2" W x 3/4" Thick
Mfr # BULK-PS-ACB-162
Zoro # G7280368
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 3/4"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-162
- Zoro # G7280368
- UPC # 193005325657
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Length | 1 ft |
Width | 2 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 2 in W x 12 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Aluminum Square Tube, 36 in Overall L (20685_36_0)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAW5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PC-596)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZBA3)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/8" Thick (BULK-PS-UHMW-285)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PE-457)
- ZORO SELECT Cast Acrylic Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-CAC-449)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-PC-615)
- Zoro Select Plastic Sheets