Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 2" W x 1/2" Thick
Mfr # BULK-PS-ACB-160
Zoro # G7280395
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/2"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-160
- Zoro # G7280395
- UPC # 193005325640
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Length | 1 ft |
Width | 2 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 12 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 8620, 1 In Dia x 3 Ft L (2KUK2)
- ZORO SELECT Rubber, Neoprene, 3/16 In Th, 36 Inx10 Ft (BULK-RS-N70-207)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (989)
- ZORO SELECT Round Bar (BR360/1125-24)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.020" Thick (G15-20F-12X12)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-ACR-26)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (BULK-PS-PCC-14)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/4" Thick (BULK-PS-UHMW-394)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.125" Thick (BULK-PS-UHMW-62)
- Zoro Select Plastic Sheets