Shop All Plastic Sheets
Zoro Select
Black Acetal Rectangle Stock 12" L x 2" W x 1-1/2" Thick
Mfr # BULK-PS-ACB-165
Zoro # G7280115
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1-1/2"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-165
- Zoro # G7280115
- UPC # 193005325671
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Length | 1 ft |
Width | 2 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- M-D M-D 0.02 in. X 12 in. W X 24 in. L Aluminum Diamond Sheet Metal (57306)
- E. JAMES Sheet Rubber, 3/8, 6" X 5ft Natural Gum (387-3/8X6X5)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 1-1/2" Thick (BULK-PS-ACB-264)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PCT-8)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (PS-CACT-46)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.500" Thick (1YYP6)
- ZORO SELECT White HDPE Plastic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-PE-695)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/2" Thick (PS-PC-SR-48)
- PROFESSIONAL PLASTICS Clear P-95 Cast Acrylic Sheet, 0.500 X 48.000 X 96.000 [Each] (SACRP95CL.500X48.000X96.000C)
- Zoro Select Plastic Sheets