Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 1 ft L, 7/16 in Dia.
Mfr # BULK-PR-ACB-325
Zoro # G700002882
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 7/16 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-325
- Zoro # G700002882
- UPC # 193005105006
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 7/16 in |
Length | 1 ft |
Plastic Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 7/16 in |
Nominal Size | 7/16 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.014/-0.01 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 7/16 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 3" W (BULK-PS-UHMWB-366)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/4" Dia. (2XPE3)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 5/8 in Dia. (BULK-PR-CPVC-13)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 3 in Dia. (BULK-PR-ACB-444)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- Zoro Select Plastic Rods