Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 1 ft L, 2 in Dia.
Mfr # BULK-PR-ACB-416
Zoro # G900002613
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 2 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-416
- Zoro # G900002613
- UPC # 193005105914
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 1 ft |
Nominal Size | 2 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.055/-0.05 in |
Plastic Length | 1 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 2 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1" Dia. (BULK-PT-PC-17)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 5/16" Dia. (G15-TRCE-.313-3)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- ZORO SELECT White PTFE Plastic Bar 12" L, 2" W (BULK-PS-PTFE-785)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/4" Dia. (G15-TRCE-1.25-3)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 3/4" Dia. (BULK-PR-AC-72)
- PROFESSIONAL PLASTICS Natural Teflon 72 L, 0.75 W (RTFEGL25NA.750-6)
- Zoro Select Plastic Rods