Shop All Plastic Rods
Zoro Select
Black Acetal Plastic Rod 1 ft L, 1 1/8 in Dia.
Mfr # BULK-PR-ACB-374
Zoro # G700002875
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Diameter 1 1/8 in
- Color Black
- Tensile Strength (PSI) 9,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-ACB-374
- Zoro # G700002875
- UPC # 193005105495
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1 1/8 in |
Length | 1 ft |
Plastic Diameter | 1 1/8 in |
Plastic Diameter Tolerance | +0.031/-0.028 in |
Nominal Size | 1 1/8 in dia x 1 ft L |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Length | 1 ft |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 36" Width x 120" Length - Red (35-007-062)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12963_48_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 29/64 in Dia. (13666_36_0)
- ZORO SELECT Slotted Shim 5 x 5" x 0.015", Pk20 (36D763)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/4" Dia. (1NMW4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3" Dia. (BULK-PT-PC-55)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/2" Dia. (69656127)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-AC-160)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1 W (10305)
- Zoro Select Plastic Rods