Shop All Plastic Sheets
Zoro Select
Black Acetal (Delrin®) Plastic Sheet Stock 36" L x 3" W x 1/2" Thick
Mfr # BULK-PS-ACB-1847
Zoro # G7849798
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 1/2"
- Plastic Width 3"
- Plastic Length 36"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-ACB-1847
- Zoro # G7849798
- UPC # 193005091934
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 36" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 3 in W x 36 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Plastic Sheet Stock, Acetal Homopolymer, Standard, Plastic Length 36 in, Plastic Width 3 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-NHS30-11)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.375" Thick (BULK-PS-UHMW-65)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-19)
- ZORO SELECT Red HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM84)
- ZORO SELECT Clear PVC Type 1 Plastic Sheet 96" L x 48" W x 1/16" Thick (BULK-PS-PVC-602)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/4" Thick (BULK-PS-UHMW-227)
- ZORO SELECT White Polypropylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-PP-140)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 2" W x 1-1/2" Thick (BULK-PS-ACB-165)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- Zoro Select Plastic Sheets