Shop All Plastic Sheets
Zoro Select
Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick
Mfr # 1NME7
Zoro # G2663744
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NME7
- Zoro # G2663744
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 48" |
Nominal Size | 12 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 50 Ft. (ZUSA-RC-1758)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- NORTON ABRASIVES 16' Paintable Blue Plastic Sheeting (3345)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PVC-47)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.093" Thick (G15-.93F-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PC-617)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PC-620)
- Zoro Select Plastic Sheets