Shop All Plastic Sheets
Zoro Select
Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick
Mfr # 1NMA3
Zoro # G1968659
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 0.125"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NMA3
- Zoro # G1968659
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 24" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 6 ft L. (14466_72_0)
- ONLINEMETALS 1" x 1" x 0.062" Aluminum Angle 6063-T52 (17856)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0010 In, 6 In (68130)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick (1NLP5)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick (1NME7)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-NYL-98)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-AC-185)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (1UNU2)
- Zoro Select Plastic Sheets