Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 96" L x 48" W x 0.188" Thick
Mfr # 1ZBU4
Zoro # G1968990
product price: $115.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material ABS
- Plastic Thickness 0.188"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBU4
- Zoro # G1968990
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, ABS, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Black, Plastic Clarity Opaque, Tensile Strength 5,400 psi, Temperature Range -4 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx18In L (O171618)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 X 36.000 X 48.000 [Each] (SCANNA.500X36.000X48.000CE)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-CAC-342)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.500" Thick (1YYH7)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-24)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (PS-UHMW-RCY-20)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-PC-16)
- OPTIX Sheet Acrylic 30X30X.100In Mil (1AG1082A)
- Zoro Select Plastic Sheets