Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 6" L x 6" W x 1/2" Thick
Mfr # PS-ABSB-25
Zoro # G4380558
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/2"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-ABSB-25
- Zoro # G4380558
- UPC # 193005009588
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Description
Plastic Sheet, ABS, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1/2In. X 1/8In. BAR (6 FT M-532)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT PTFE Plastic Sheet 12" L x 12" W x 1/16" Thick (BULK-PS-PTFE-667)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A (BULK-RS-HPN60-7)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.005" Thick (G15-5F-6X10)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 1/4" Thick (BULK-PS-CAC-342)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-UHMW-ESD-1)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.040" Thick (BULK-PF-PC-74)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-UHMW-54)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.375" Thick (BULK-PS-UHMW-25)
- FILM-GARD Film-Gard 626015 6 Mil Filmgard Polyethylene Sheeting Poly Film Clear - 6 x 100 ft. (53486)
- Zoro Select Plastic Sheets