Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 48" L x 48" W x 0.250" Thick
Mfr # 1ZBU1
Zoro # G7151864
product price: $98.39
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material ABS
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBU1
- Zoro # G7151864
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, ABS, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 5,400 psi, Temperature Range -4 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 6 Ft (61F.5X8-72)
- ZORO SELECT Rod Stock, Aluminum, 1/2 in. dia. (83048)
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBT5)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.188" Thick (1ZBT1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-PC-281)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMW-420)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/2" Thick (BULK-PS-CAC-41)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-UHMW-422)
- Zoro Select Plastic Sheets