Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick
Mfr # 1ZBT7
Zoro # G7235417
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material ABS
- Plastic Thickness 0.063"
- Plastic Width 48"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZBT7
- Zoro # G7235417
- Country of Origin Unknown
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 48" |
Nominal Size | 48 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, ABS, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 5,400 psi, Temperature Range -4 Degrees to 158 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 5/16 in Overall Width, Style: A (ZTRIM-14)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-12)
- ZORO SELECT Rod, Cast Iron, CL 40, 2 In Dia x 3 Ft L (2KUP2)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 10 Ft. (ZUSA-RC-871)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.250" Thick (1ZBU1)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick (1ZBR9)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 0.500" Thick (G15-TRB-.5-1X1)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-CS-GCE-31)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 2" Thick (BULK-PS-UHMW-290)
- Zoro Select Plastic Sheets