Shop All Plastic Sheets
Zoro Select
Black ABS Sheet Stock 12" L x 12" W x 3/8" Thick
Mfr # PS-ABSB-20
Zoro # G4382046
original price:
$34.99
10% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 3/8"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PS-ABSB-20
- Zoro # G4382046
- UPC # 193005009632
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 12 in L |
Description
Plastic Sheet, ABS, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" OD x 0.03" Wall x 0.315" ID Brass Round Tube-H58 Seamless (1545)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/8Tx12 Wx48 In L (61P.125X12-48)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-NYL-98)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PP-16)
- ZORO SELECT White Acetal Copolymer Plastic Sheet 12" L x 12" W x 1/32" Thick (BULK-PS-AC-55)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PC-63)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 3/8" Thick (BULK-PS-UHMW-537)
- GRIP-RITE Grip Rite 20 Ft. X 100 Ft. String Reinforced Poly Film Clear 6 Mil. Plastic Sheeting (620100CSRF)
- Zoro Select Plastic Sheets