Shop All Plastic Sheets
Zoro Select
Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick
Mfr # PS-ABSB-29
Zoro # G4387068
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material ABS
- Plastic Thickness 1/2"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-ABSB-29
- Zoro # G4387068
- UPC # 193005010089
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet, ABS, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 4Ft (03TP.125-12X48)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873130)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-49)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/8" Thick (BULK-PS-CAC-332)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/8" Thick (PS-PC-SR-18)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/8" Thick (PS-UHMW-ESD-1)
- ZORO SELECT Red HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM84)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.500" Thick (2VEP8)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.375 Thick, 24 X 48 (SGPO3.375-24X48)
- Zoro Select Plastic Sheets