Shop All Plastic Strapping
Zoro Select
BKS W Plast Strap W/Buckle .5x17, PK500
Mfr # 43NE45
Zoro # G9660009
product price: $62.95
/pk 500, $0.13/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Thickness 0.018 in
- Break Strength 300 lb
- Color White
- Strapping Grade Hand Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43NE45
- Zoro # G9660009
- Country of Origin India
- Category Plastic Strapping
Dimensions
Overall Length | 17 ft |
Strapping Width | 1/2 in |
Details
Item | Polypropylene Strapping |
Material | Polypropylene |
Thickness | 0.018 in |
Break Strength | 300 lb |
Color | White |
Strapping Grade | Hand Strapping |
Strapping Application | Light Duty Palletizing |
Strapping Finish | Embossed |
Description
Polypropylene Strapping, Strapping Application Light Duty Palletizing, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 17 ft, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Embossed, Color White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Card Holder, Self Adhesive, Holds 2"x3-1/2" Cards PK (AVE73720)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Ltr, PK25 (43851)
- AMERICAN TOMBOW Tombow, PERMANENT ADHESIVE REFILL, 0.33in X 39.33 FT, DRIES WHITE, 3PK (62207)
- UNIVERSAL Economical Index Dividers, 8 Tab, Multicolor, Pk6 (UNV21872)
- ZORO SELECT Plastic Strapping, HG, Green, 40 mil (40TP74)
- ZORO SELECT Strapping, Polyester, Smooth, 300 ft. L (6LGA7)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- ZORO SELECT Strapping, Polyester, 3000 ft. L, PK28 (41P101)
- ZORO SELECT Strapping Seal, 1/2 In., PK1000 (8E297)
- ZORO SELECT Strapping Kit, Polyester, 4000 ft. L (2CXL7)
- ZORO SELECT Strapping, Polyester, 9000 ft, 1/2 In, PK28 (41P034)
- Zoro Select Strapping