Shop All Plastic Strapping
Zoro Select
BKS W Plast Strap W/Buckle .5x15, PK500
Mfr # 43NE44
Zoro # G9660194
product price: $58.85
/pk 500, $0.12/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Thickness 0.018 in
- Break Strength 300 lb
- Color White
- Strapping Grade Hand Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43NE44
- Zoro # G9660194
- Country of Origin India
- Category Plastic Strapping
Dimensions
Strapping Width | 1/2 in |
Overall Length | 15 ft |
Details
Item | Individually Wound Bucklestraps |
Material | Polypropylene |
Thickness | 0.018 in |
Break Strength | 300 lb |
Color | White |
Strapping Grade | Hand Strapping |
Strapping Finish | Embossed |
Strapping Application | Light Duty Palletizing |
Description
Individually Wound Bucklestraps, Strapping Application Light Duty Palletizing, Strapping Grade Hand Strapping, Strapping Width 1/2 in, Thickness 0.018 in, Break Strength 300 lb, Overall Length 15 ft, Core Diameter Not Applicable, Core Width Not Applicable, Strapping Finish Embossed, Color White, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 8" x 8" x 4", Kraft, 25/Bundle (11K609)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB390)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- ZORO SELECT Strapping, Polyester, Waxed, 2200 ft. L (16P060)
- ZORO SELECT Strapping, Polypropylene, 7200 ft, PK24 (41P048)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- ZORO SELECT Strapping, Polyester, Embossed, 3000 ft. L (5JPR6)
- ZORO SELECT Plastic Strapping Kit (8UZ35)
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- ZORO SELECT Strapping, Polypropylene, 12900 ft, PK24 (41P063)
- Zoro Select Plastic Strapping