Shop All Spill Control Kits and Stations
Zoro Select
Biohazard Spill Kit, Pull String Bag, Red
Mfr # 3ZDW1
Zoro # G4119132
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Fluids Absorbed Universal
- Container Type Bag
- Absorbent - Container Type Bag
- Includes (3) Paper Towels, BZK Towelette, E.Z. Zip Bag, Instructions, Pair Exam Gloves, Pick Up Powder, Red Disposable Bag with Biohazard Warning and Ties, Sani-Cloth Germicidal Cleanser, Super Scooper Spatula, Trash Bag with Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3ZDW1
- Zoro # G4119132
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 4 in W x 11 in L x 2 in H |
Container Width | 4 in |
Container Height | 2 in |
Container Length | 11 in |
Description
Spill Kit, Fluids Absorbed Universal, Container Type Bag, 4 in W x 11 in L x 2 in H Container Size, Filled, Sorbents Included (3) Paper Towels, BZK Towelette, Pick Up Powder, Sani-Cloth Germicidal Cleanser, PPE Included Pair Exam Gloves, Additional Components Included E.Z. Zip Bag, Instructions, Red Disposable Bag with Biohazard Warning and Ties, Super Scooper Spatula, Trash Bag with Tie, Product Weight 0 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- IRONCLAD PERFORMANCE WEAR Ranchworx Leather Gloves, Black/Tan, Large (RWG04L)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- NEVS Tape, Fentanyl 1/2" x 500" Blue w/Black (SANTW-0166)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 45lb. (057-50)
- Zoro Select Spill Control Kits and Stations