Shop All Spill Control Kits and Stations
Zoro Select
Biohazard PPE Kit, Biohazard Bag
Mfr # 3ZDV8
Zoro # G4100661
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Absorbent - Container Type Bag
- Container Type Bag
- Includes 4 in Scoop/Scraper, Benzalkonium Chloride Towelette, Disinfectant Cloth, Each Long Sleeve Gown, Mask with Shield, Pair Latex Free Gloves
- Header Biohazard Personal Protection Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3ZDV8
- Zoro # G4100661
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 6 in W x 10 in L x 2 in H |
Container Width | 6 in |
Container Length | 10 in |
Container Height | 2 in |
Description
Spill Kit, Fluids Absorbed Universal, Container Type Bag, 6 in W x 10 in L x 2 in H Container Size, Filled, Sorbents Included Benzalkonium Chloride Towelette, Disinfectant Cloth, PPE Included Each Long Sleeve Gown, Mask with Shield, Pair Latex Free Gloves, Additional Components Included 4 in Scoop/Scraper, Product Weight 0 lb, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Spill Containment Boom, 50 ft., 4 In. (SUPER SWAMP 50')
- ZORO SELECT Spill Containment Boom, 25 ft., 4 In. (SUPER SWAMP 25')
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- ZORO SELECT Spatula, Heavy Duty, 18 In (CG-1986-16)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT320)
- Zoro Select Spill Control Supplies