Shop All Biohazard Waste Cans
Zoro Select
Biohazard Burn Box, 27 In. H, PK6
Mfr # 17-788
Zoro # G4037196
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 in
- Can Material Cardboard
- Can Color Red, White
- Width 12 in
- Outside Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 17-788
- Zoro # G4037196
- Country of Origin United States
- Category Biohazard Waste Cans
Dimensions
Height | 27 in |
Width | 12 in |
Outside Dia. | 12 in |
Length | 12 in |
Container Diameter | 12 in |
Details
Item | Biohazard Burn Box |
Can Material | Cardboard |
Can Color | Red, White |
Color | Red, White |
Material | Cardboard |
Product Type | Biohazard Burn Box |
Description
Biohazard Burn Box, Material Cardboard, Color Red, White, Height 27 in, Width 12 in, Length 12 in, Product Type Biohazard Burn Box, Container Diameter 12 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Protect Battery Powered Smoke and Carbon Monoxide Alarm, 2nd Gen Pro Version (S3004PWBUS)
- STEINER Cotton Jacket, Flame Resist, 30", Green, XL (1030MB-X)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1087-NA_14x10)
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red (0310-1500)
- JUSTRITE Biohazard Waste Can, 15-7/8 In. H (05910)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- Zoro Select Biohazard Waste Cans